Beli steel grating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Grating for sidewalks, pressure-welded typeDeskripsi:This grating is for U-shaped gutters, side gutters, and sidewalks. It is a pressure-welded type.For U-shaped gutters, gutters, and sidewalks.*Please use for gutters. *When handling, wear gloves to avoid injury. *Do not use in places where loads exceeding the design conditions are applied. *Ask a professional for installation and removal. *Do not modify. *Do not use damaged or deformed gratings. *If oil or other substances get on the product, remove them immediately. *Do not insert your fingers into the gaps.atribut:
- Bar Height (mm): About 19
- Cell Spacing (mm): About 30
- Height (mm): About 30
- Length (mm): About 993
- Material: Q235B (SS400 equivalent)
- Shape: Coarse plane
- Surface Treatment: Zinc plating
- Teeth Spacing: Coarse
- Tolerance: ±3mm
- Type: For sidewalk
- TRUSCO Colored Grating (Embossed)atribut:
- Material: Rigid Polyvinyl Chloride (PVC)
- Set Contents: Joint Spencer
- Width (mm): 600
- Thickness (mm): 48
- Non Brand M3751 Bar Grating AluminumDeskripsi:Smooth aluminum bar grating has a flat, untextured surface that's easier to clean than a serrated surface.atribut:
- Application: Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
- Bearing Bar Spacing (inch): 1.188
- Bearing Bar Thickness (inch): 0.188
- Cross Bar Spacing (inch): 4
- For Use Indoor/Outdoors: Yes
- Includes Mounting Hardware: No
- Material: Aluminum
- Material Grade: 6063
- Overall Length (ft): 6
- Overall Width (inch): 24
- Shape: Rectangle
- Standard: ISO 9001:2015 Certified
- System of Measurement: Inch
- Top Surface: Smooth
- UNSPSC: 30103203
- D-Grid M-CLIP Fiberglass Reinforced Polymer (FRP) Moulded GratingDeskripsi:MClip untuk Fiberglass Reinforced Polymer (FRP) Grating H25 & H38 – Stainless Steel SS304 (Termasuk Mur & Baut) MClip adalah klip pengunci untuk FRP grating. Terbuat dari stainless steel SS304 yang anti-karat dan tahan lama, cocok untuk area industri, outdoor, atau lingkungan korosif.Digunakan untuk mengikat grating ke struktur pendukung agar tidak bergeser atau terangkat. Sudah termasuk mur dan baut SS304, siap pasang tanpa perlu beli terpisah.atribut:
- Contents: (Clamping Plate + Nuts + Bolts)
- Material: Stainless Steel SS304
- monotaro Grating for sidewalksDeskripsi:This is a grating for U-shaped gutters, gutters, and sidewalks.For U-shaped gutters, gutters, and sidewalks.*Please use for gutters. *When handling, wear gloves to avoid injury. *Do not use in places where loads exceeding the design conditions are applied. *Ask a professional for installation and removal. *Do not modify. *Do not use damaged or deformed gratings. *If oil or other substances get on the product, remove them immediately. *Do not insert your fingers into the gaps.atribut:
- Bar Height (mm): About 19
- Cell Spacing (mm): About 33
- Height (mm): About 30
- Length (mm): About 995
- Material: Q235B (SS400 equivalent)
- Shape: Coarse plane
- Surface Treatment: Zinc plating
- Teeth Spacing: Coarse
- Tolerance: ±3mm
- Type: For sidewalk
- Bakrie Pipe Black Steel Pipe SIODeskripsi:Pipa baja hitam untuk aplikasi umum
- D-Grid Moulded Grating Concave MeshDeskripsi:Produk ini merupakan grating berbahan Fiberglass Reinforced Polymer (FRP) yang memiliki tipe permukaan cekung/concave . Dirancang untuk memberikan kekuatan struktural tinggi, ketahanan korosi, serta isolasi listrik yang baik. Sangat ideal untuk digunakan di lingkungan industri, area rawan korosi, maupun zona kelistrikan.atribut:
- Color: Random (Yellow, Grey)
- Length (mm): 4000
- Material: Fiberglass Reinforced Polymer (FRP)
- Resin: Terephthalic
- Standard Specification: UV Protection, Corrosion Resistance, Food Grade
- Width (mm): 1000
- D-Grid Moulded Grating Anti-Skid MeshDeskripsi:Produk ini merupakan grating berbahan Fiberglass Reinforced Polymer (FRP) yang m Memiliki tipe permukaan anti-skid. Dirancang untuk memberikan kekuatan struktural tinggi, ketahanan korosi, serta isolasi listrik yang baik. Sangat ideal untuk digunakan di lingkungan industri, area rawan korosi, maupun zona kelistrikan.atribut:
- Color: Random (Yellow, Grey)
- Length (mm): 4000
- Material: Fiberglass Reinforced Polymer (FRP)
- Resin: Terephthalic
- Standard Specification: UV Protection, Corrosion Resistance, Food Grade
- Width (mm): 1000
- Alcopan ACP Indoor 3mm PE seriesDeskripsi:Kokoh, tidak mudah patah, warna tahan lama.atribut:
- Dimensions (mm): 3x1220x2440
- Non Brand M3764 Bar Grating AluminumDeskripsi:Smooth aluminum bar grating has a flat, untextured surface that's easier to clean than a serrated surface.atribut:
- Application: Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
- Bearing Bar Spacing (inch): 1.188
- Bearing Bar Thickness (inch): 0.188
- Cross Bar Spacing (inch): 4
- For Use Indoor/Outdoors: Yes
- Includes Mounting Hardware: No
- Load Capacity (lbs): 632
- Material: Aluminum
- Material Grade: 6063
- Overall Height (inch): 1
- Overall Length (ft): 6
- Overall Width (ft): 4
- Shape: Rectangle
- Standard: ISO 9001:2015 Certified
- System of Measurement: Inch
- Top Surface: Smooth
- UNSPSC: 30103203
- Panasonic Ceiling Fan 3 Blade (Kipas Plafon)Deskripsi:Ceiling Fan Panasonic F44SZL - Ceiling Fan 44 inch + Remote (PANA IMPORT) disertai dengan remote yang dapat anda atur kecepatan baling-balingnya dari jarak jauh. Sangat memudahkan anda dalam segala hal, membuat sirkulasi ruangan anda menjadi bersih dan terbebas dari kelembaban udara.Diameter : 44 Inchatribut:
- SNI License: Yes
- SNI Number: PCS 00017.01
- Zebra MCKEE Permanent Marker (Spidol Permanen)atribut:
- Writing Wides (mm): 0.5
- Ink: Oil-based Dyestuff (Alcohol-based)
- Size (mm): 141.8x11.9Ø
- NIPPON PAINT Epoxy GuardDeskripsi:EPOXYGUARD READY MIX terdiri dari Base, Hardener, dan Thinner dalam satu kemasan. EpoxyGuard merupakan cat serbaguna berkualitas tinggi dengan ketahanan yang sangat baik terhadap air, minyak, dan berbagai bahan kimia rumah tangga lainnya. Memiliki daya lekat yang sangat baik terhadap beton, besi/baja, dan keramik serta menghasilkan permukaan yang tahan gesekan. Cocok diaplikasikan pada lantai, dinding, koridor, laboratorium, ruang produksi, ruang penyimpanan industri, dan kolam.atribut:
- Umur Simpan (jam): 4
- Non Brand M3729 Bar Grating AluminumDeskripsi:Serrated aluminum bar grating has rough ridges that improve traction to reduce the risk of slips and falls, especially in wet environments.
Daftar Harga steel grating Terbaru October 2026
| monotaro Grating for sidewalks, pressure-welded type | Rp449.900 |
| Non Brand Bar Grating Aluminum | Rp4.299.900 |
| TRUSCO Colored Grating (Embossed) | Rp1.299.900 |
| Non Brand M3751 Bar Grating Aluminum | Rp14.999.900 |
| D-Grid M-CLIP Fiberglass Reinforced Polymer (FRP) Moulded Grating | Rp49.900 |
| monotaro Grating for sidewalks | Rp459.900 |
| Bakrie Pipe Black Steel Pipe SIO | Rp209.900 |
| MUTU Grater Stainless Steel (Parutan) | Rp289.900 |
| D-Grid Moulded Grating Concave Mesh | Rp4.399.900 |
| D-Grid Moulded Grating Anti-Skid Mesh | Rp5.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/monotaro%20Grating%20for%20sidewalks%2C%20pressure-welded%20type/6xP114593249-34.jpg)

/P101504940-1.jpg)

%20Moulded%20Grating/rcP111943984-1.jpg)
/monotaro%20Grating%20for%20sidewalks/65P114593221-30.jpg)

/kxP113251753-1.jpg)




/b2P106874398-1.jpg)
/obP106867875-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)